Cole-Parmer Vial Rack, Acrylic; holds 50 vials up to 8mm Diameter

Representative image only.
Cole-Parmer Item # EW-98702-51
Easily organize and hold vials securely in place
  • Racks make transportation, storage, and organization of vials quick and easy
  • Acrylic rack holds 50 vials up to 8 mm diameter

PRODUCT OPTIONS

$110.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Max Tube Size (mm)8
  • Tubes Held50
  • MaterialAcrylic
  • ColorClear
  • DescriptionVial Rack, Acrylic; holds 50 vials up to 8mm Diameter

Key Features

  • Racks make transportation, storage, and organization of vials quick and easy
  • Acrylic rack holds 50 vials up to 8 mm diameter

More About this Item

Select from acrylic or polypropylene (PP) racks.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat