KNF FEM 08KT.18S Diaphragm Metering Pump, PVDF head, 500 to 3000 mL/min flow range, 90 psi

Representative image only.
KNF Mfr # NF1.300TT.18S – Item # EW-78166-43
Chemical resistance prevents contamination of your pumped medium
  • Quiet, reliable, accurate, and virtually pulse-free
  • Pumps can run dry continuously without damage
  • Built-in overpressure protection prevents damage to pump

PRODUCT OPTIONS

$1,266.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Max Flow Rate (mL/min)3000
  • Min Flow Rate (mL/min)500
  • Max Flow Rate (GPH)47.5
  • Min Flow Rate (GPH)7.9
  • Max Flow Rate (Strokes/min)175
  • Min Flow Rate (Strokes/min)0.175
  • Max Pressure (PSI)6.2
  • Max Pressure (bar)90
  • Suction Lift, Wet (in H₂O)156
  • Suction Lift, Wet (mm of H₂O)3962
  • Power (VAC)100 to 230
  • Power (Hz)50/60
  • Power (amps)0.84
  • Power Cord6-ft power cord with 3-prong U.S. plug
  • Wetted MaterialsFFPM, PTFE, PVDF
  • Inlet Connection1/2" hose barb
  • Outlet Connection1/2" hose barb
  • Run dryYes
  • Max Temperature (° F)176
  • Max Temperature (° C)80
  • Height (in)7.5
  • Width (cm)10.8
  • Length (in)6.25
  • Height (cm)19.1
  • Width (in)4.25
  • Length (cm)15.9
  • DescriptionDiaphragm Metering Pump, PVDF head, 500 to 3000 mL/min flow range, 90 psi

Includes

6-ft (1.8-m) power cord with three-prong US plug.

Key Features

  • Quiet, reliable, accurate, and virtually pulse-free
  • Pumps can run dry continuously without damage
  • Built-in overpressure protection prevents damage to pump

More About this Item

A convenient way to transfer liquids in the laboratory. Compact and resistant to chemical attack, these pumps prevent contamination of your pumped medium. Larger pump head geometry and wetted materials provide the longest possible lifetime when pumping corrosive liquids, gases, and vapors. Pumps can have either local or external contact capabilities—external protocols include 0 to 10 VDC, start/via TTL contact, and output fault alarm.

A convenient way to transfer liquids in the laboratory. Compact and resistant to chemical attack, they prevent contamination of your pumped medium. Larger pump head geometry and wetted materials provide the longest possible lifetime when pumping corrosive liquids, gases and vapors. Pumps can have either local or external contact capabilities—external protocols include: 0 to 10 VDC, start/via TTL contact, and output fault alarm.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat