KNF FEM 08KT.18S Digital Remote Control Plus Dosing Pump, PVDF head, 0.03 to 20 mL/min

Representative image only.
KNF Mfr # FEM1.02TT.18RCP – Item # EW-78167-05
Uniformity of discharge ensures low-pulsation transfer process
  • Quiet, reliable, accurate, and virtually maintenance-free
  • Pumps can run dry continuously without damage
  • Versatile pumps handle flow rates up to 100 mL/min and volumes up to 1000 mL

PRODUCT OPTIONS

$2,795.50USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Max Flow Rate (mL/min)20
  • Min Flow Rate (mL/min)0.03
  • Max Pressure (PSI)85
  • Max Pressure (bar)5.86
  • Suction Lift, Wet (in H₂O)156
  • Suction Lift, Wet (mm of H₂O)3962
  • Power (VAC)100 to 230
  • Power (Hz)50/60
  • Power (amps)0.54
  • Power Cord6-ft power cord with 3-prong U.S. plug
  • Wetted MaterialsPVDF head, PTFE diaphragm, FFKM valves
  • Inlet Connection5/16" hose barb
  • Outlet Connection5/16" hose barb
  • Run dryYes
  • Max Temperature (° F)176
  • Max Temperature (° C)80
  • Height (in)7.5
  • Width (cm)10.8
  • Length (in)6.25
  • Height (cm)19.1
  • Width (in)4.25
  • Length (cm)15.9
  • DescriptionDigital Remote Control Plus Dosing Pump, PVDF head, 0.03 to 20 mL/min

Includes

5-ft (1.5-m) power cord and two 3-ft (1-m) pieces of FEP inlet/outlet tubing (1/8" OD x 1/16" ID) with UNF 1/4"-28 fittings. Models with RS-232 port also include a cable with D-Sub-9 connector.

Key Features

  • Quiet, reliable, accurate, and virtually maintenance-free
  • Pumps can run dry continuously without damage
  • Versatile pumps handle flow rates up to 100 mL/min and volumes up to 1000 mL

More About this Item

Simple and intuitive function makes the liquid dosing pump an accurate and reliable solution for your laboratory dosing applications. User-friendly design provides a quiet, dry-running, and self-priming dosing operation. Easy calibration and cycle mode allow for uninterrupted and virtually maintenance-free dosing.
This pump features a PTFE-covered diaphragm and IP65-rated splash protection, making it resistant to chemical attack and adaptable to fluid characteristics.
Unique drive system ensures maximum uniformity of discharge resulting in a low-pulsation transfer process. Pumps feature either local or external control capabilities including start/stop and reset/prime via TTL contact as well as output signal fault alarm. Models available with a RS-232 port for connectivity.


A convenient way to transfer liquids in the laboratory. Compact and resistant to chemical attack, they prevent contamination of your pumped medium. Larger pump head geometry and wetted materials provide the longest possible lifetime when pumping corrosive liquids, gases and vapors. Pumps can have either local or external contact capabilities—external protocols include: 0 to 10 VDC, start/via TTL contact, and output fault alarm.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat