KNF N811 KNP Vacuum/pressure Pump, 11.5 L/min, 180 Torr, 30 PSIG, 115 VAC

Representative image only.
KNF Mfr # 074049/075655 – Item # EW-78164-42
Great for vacuum filtration, blotting, and solid phase extraction!
  • Lightweight but rugged design minimizes downtime for repairs
  • No wetted metal parts in the pump head for corrosion protection
  • Corrosion resistant materials to meet demanding applications
  • 1 year warranty

PRODUCT OPTIONS

$777.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Head ConfigurationSingle Head
  • Wetted PartsRyton®, EPDM
  • Free-Air Capacity (CFM)0.4
  • Free-Air Capacity (LPM)11.3
  • Free-Air Capacity (LPH)678
  • Max Flow Rate (CFM)0.41
  • Max Flow Rate (Liters/min)11.5
  • Max Pressure (PSI)30
  • Max Pressure (bar)2.07
  • Max Vacuum (in Hg)22.9
  • Max Vacuum (mbar)238
  • Max Vacuum (mm Hg)178.3
  • Max Vacuum (torr)178.3
  • Port Size1/4" hose barb
  • Max Temperature (° F)105
  • Max Temperature (° C)40
  • Power (VAC)115
  • Power (amps)1.3
  • Stages1
  • Height (in)2.75
  • Width (in)3.5
  • Length (in)7.9
  • Height (cm)7
  • Width (cm)8.89
  • Length (cm)20.07
  • Height (mm)70
  • Width (mm)88.9
  • Length (mm)200.7
  • Motor hp1/10
  • DescriptionVacuum/pressure Pump, 11.5 L/min, 180 Torr, 30 PSIG, 115 VAC
  • Warranty1 year
1 Year Warranty

Includes

power cord and plug.

Key Features

  • Lightweight but rugged design minimizes downtime for repairs
  • No wetted metal parts in the pump head for corrosion protection
  • Corrosion resistant materials to meet demanding applications
  • 1 year warranty

More About this Item

An exclusive multiport valve design tolerates occasional liquids drawn into the vacuum system. All wetted materials are made of chemical resistant resins. Typical applications include bottle-top filtration, manifold filtration, solvent degassing, and desiccation.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat