KNF N86 KTP Corrosion-Resistant Vacuum Pump; PTFE/PPS/0.19 cfm/25.2"Hg-35psi/230V

Representative image only.
KNF Mfr # 046209/049540 – Item # EW-07056-66
Quiet, reliable pumps with excellent chemical compatibility
  • 1 year warranty

PRODUCT OPTIONS

$807.50USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Head ConfigurationSingle Head
  • Wetted PartsPTFE, Ryton®
  • Free-Air Capacity (CFM)0.19
  • Free-Air Capacity (LPM)5.5
  • Free-Air Capacity (LPH)330
  • Max Flow Rate (CFM)0.19
  • Max Flow Rate (Liters/min)5.5
  • Max Vacuum (in Hg)25.2
  • Max Vacuum (mbar)160
  • Max Vacuum (mm Hg)119.9
  • Max Vacuum (torr)119.9
  • Port Size1/8\" NPT(F), includes 6-mm hose barbs
  • Max Temperature (° F)105
  • Max Temperature (° C)40
  • Duty CycleContinuous
  • Power (VAC)230
  • Power (Hz)50/60
  • Motor TypeTEFC
  • Height (in)5.625
  • Width (in)3.625
  • Length (in)6.5
  • Height (cm)14.29
  • Width (cm)9.21
  • Length (cm)16.51
  • Height (mm)142.9
  • Width (mm)92.1
  • Length (mm)165.1
  • DescriptionCorrosion-Resistant Vacuum Pump; PTFE/PPS/0.19 cfm/25.2\"Hg-35psi/230V
  • Warranty1 year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

Pumps feature aluminum pump head coated with PTFE resin and either RYTON®, PVDF, or stainless steel (SS) valves. Dual-head pumps 07056-37 and -38 are connected in series to provide vacuum down to 29.5" Hg; models 07056-35 and -36 are connected in parallel to provide up to 1.97 cfm free-air capacity.

Pumps include a 6-ft cord and plug; U.S. grounded plug on 115 VAC models; European plug on 230 VAC models. Other configurations available, please call our Applications team for assistance.

Order service kits from the table for routine pump maintenance. Dual-head pumps require two of the listed service kits (one for each pump head). Model 07056-66 is CE-marked.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat