KNF Vacuum Pump System, Wireless Remote, 20 LPM, 2 mbar; 100-240VAC/50-60Hz

Representative image only.
KNF Mfr # 306473/117578 – Item # EW-79110-20
Wireless remote control allows for fast and precise control of system from a distance
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Wetted PartsPTFE, Ryton®, Kalrez®
  • Free-Air Capacity (CFM)0.7
  • Free-Air Capacity (LPM)20
  • Free-Air Capacity (LPH)1200
  • Max Flow Rate (CFM)0.7
  • Max Flow Rate (Liters/min)20
  • Max Vacuum (in Hg)29.86
  • Max Vacuum (mbar)2
  • Max Vacuum (mm Hg)1.6
  • Max Vacuum (torr)1.6
  • Noise Level (dB)40
  • Port Size3/8\" hose barb
  • Max Temperature (° F)104
  • Max Temperature (° C)40
  • Duty CycleContinuous
  • Power (amps)1.7
  • Height (in)16.6875
  • Length (in)14.375
  • Height (cm)42.39
  • Length (cm)36.51
  • Height (mm)423.9
  • Length (mm)365.1
  • DescriptionVacuum Pump System, Wireless Remote; 20 LPM/2 mbar
  • Warranty1 year
1 Year WarrantyConformite Europeenne

Key Features

  • 1 year warranty

More About this Item

The wireless hand terminal provides a great amount of flexibility in your laboratory equipment layout.

Thanks to the control offered by the remote, the vacuum pump now can be located just about anywhere—under your work bench or fume hood with only vacuum tubing running from the system
to your processing equipment.

Wireless remote features an intuitive touch screen and a rotational selection knob to enter in parameters such as the set point pressure or suction capacity of the system, units of measurement, and the operating language. Pump can be used in four different operating modes: evacuate, pressure control, automatic, and individual pressure function.

System can also be controlled via Windows® software (included), which provides a datalogging capability where pressure curves will show set point vs actual.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat