Kobold Industrial Flow Indicator, Brass Fittings, 2.11 GPM

Representative image only.
Kobold Mfr # DAA5108 – Item # EW-32481-62
Integral cleaning mechanism ensures clear, unobstructed viewing
  • Transparent glass cylinder
  • Self cleaning mechanism for the glass cylinder
  • Universal mountability

PRODUCT OPTIONS

$238.90USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Max Pressure (PSI)230
  • Min Flow Rate (GPM)2.11
  • Max Flow Rate (GPM)2.11
  • Material FittingBrass
  • Material HousingGlass
  • Max Operating Temperature (° F)210
  • Max Operating Temperature (° C)98.9
  • Process Connection1/4"NPT
  • Pressure Drop At Maximum Flow (PSID)3.63
  • DescriptionIndustrial Flow Indicator, Brass Fittings, 2.11 GPM

Key Features

  • Transparent glass cylinder
  • Self cleaning mechanism for the glass cylinder
  • Universal mountability

More About this Item

With a simple twist of the sight glass, integral wipers clean the viewing area to allow unobstructed observation of th rotor. The offending contaminants are then simply washed away by the medium flow. This process may be repeated as often as desired - no fuss - no downtime.

Available with brass or stainless steel fittings with female threads 1/4" to 1-1/2" NPT. The body is made of a hard glass (Duran) and the rotor and wipers are synthetic. The device is kept tight and rotatable through the use of low friction o-rings.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat