Kobold Magneto-Inductive Flowmeter, Polypropylene, 4 to 20 mA Output, 0.4 to 8.0 GPM

Representative image only.
Kobold Mfr # MIK-5NAU7R L343 – Item # EW-34900-02
For use with a wide variety of conductive liquids, acids, and caustics
  • Magneto-inductive technology with no moving parts
  • Ryton® PPS body with stainless steel electrodes
  • PVC or PP fittings

PRODUCT OPTIONS

$805.75USD / Each

$332.00USD / Each

Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Repeatability±1% of full scale
  • Accuracy±2% full-scale
  • Max Pressure (PSI)145
  • Min Flow Rate (GPM)0.4
  • Max Flow Rate (GPM)8
  • Material FittingPolypropylene
  • Material O-RingBuna-N
  • Material HousingRyton PPS
  • Min Operating Temperature (° F)32
  • Min Operating Temperature (° C)0
  • Max Operating Temperature (° F)176
  • Max Operating Temperature (° C)80
  • Process Connection (NPT(M))1/2
  • Pressure Drop At Maximum Flow (PSID)3.6
  • Fluid TypeConductive liquids with conductivity >30 μS/cm
  • Power24
  • Electrical Connections4-pin, 6-ft micro-DC connector
  • Output4 to 20 mA
  • DescriptionMagneto-Inductive Flowmeter, Polypropylene, 4 to 20 mA Output, 0.4 to 8.0 GPM

Key Features

  • Magneto-inductive technology with no moving parts
  • Ryton® PPS body with stainless steel electrodes
  • PVC or PP fittings

More About this Item

The Kobald MIK-series magneto-inductive flowmeter is the perfect solution for measuring the flow of conductive liquids in applications where the reliability and low pressure loss of a magmeter is desired.

These meters measure flow using the magneto-inductive principle. According to Faraday’s law of magnetic induction, current is induced into a conductor as it moves through a magnetic field. The amount of current induced is directly proportional to the velocity of the moving conductor. A conductive liquid passing through the meter and the body acts as the conductor. The meter body contains a set of electromagnetic coils that generate the magnetic field. Electrodes mounted in the meter body collect the current whose magnitude is proportional to flowrate.

These solid-state meters have no moving parts to wear out, making them very reliable. Viscous and dirty liquids are measured with no accuracy degredation. The wetted materials for the flow body are Ryton PPS with 316L stainless steel electrodes. Choose from meters with 4 to 20 mA output or with a display and 4 to 20 mA output with one PNP switch. Accessory 34900-90 is a 4-pin, 6-ft micro-DC connector cable for the 4 to 20 mA output models. Accessory 34900-92 is a 5-pin, 6-ft micro-DC connector cable for models with display and output.

Other configurations such as body material, fitting type, electronics, and totalizer are available. Contact an Application Specialist for details.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat