Kobold Paddle Flow Switch, Polyulfone, SPST, Normally Closed

Representative image only.
Kobold Mfr # PPS-3205 – Item # EW-32481-28
Detect flow/no flow up to 225°F (107°C)
  • Easy to install
  • Low pressure drop

PRODUCT OPTIONS

$174.40USD / Each

$332.00USD / Each

Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Repeatability±3%
  • Accuracy±20%
  • Max Pressure (PSI)145
  • Max Flow Rate (GPM)18.5
  • Material FittingStainless Steel
  • Material HousingPolysulfone
  • Wetted MaterialsPolysulfone, Stainless steel, and Ceramic magnet
  • Max Operating Temperature (° F)225
  • Max Operating Temperature (° C)107
  • Pipe Size1" to 3" Pipe Bore
  • Electrical ConnectionsDIN 43650 plug
  • OutputNormally Closed
  • DescriptionPaddle Flow Switch, Polyulfone, SPST, Normally Closed

Key Features

  • Easy to install
  • Low pressure drop

More About this Item

The Paddle Type Flow Switch is installable in tubes 1" and larger without the use of diaphragms, sealing bellows, or O-rings. These units, made of polysulfone, are almost maintenance free. The pressure drop across the instrument is less than 1.45PSI and independent of the pipe diameter. Operation of the unit is clearly visible through the polysulfone housing. They are available with either a normally open or a normally closed contact. Installation is extraordinarily simple. Simply insert the unit in a standard T, or a reducing T, sealed with PTFE tape. Allow for a straight pipe run of at least 3-times the pipe diameter on either side of the T to avoid turbulence.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat