Kobold Paddle Type Flow Switch, Brass, 5.0 GPM, 1" NPT

Representative image only.
Kobold Mfr # PSR-5125 – Item # EW-32481-33
Adjust switch point to a maximum of 1450/3600 psi
  • Switch point adjustable
  • Easy to install
  • Brass or Stainless Steel construction
  • Maximum pressure: 1450/3600 PSI

PRODUCT OPTIONS

$139.00USD / Each

$332.00USD / Each

Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Max Pressure (PSI)1450
  • Min Flow Rate (GPM)3.2
  • Max Flow Rate (GPM)5
  • Material FittingBrass
  • Material O-RingBuna-N
  • Max Operating Temperature (° F)230
  • Max Operating Temperature (° C)110
  • DescriptionPaddle Type Flow Switch, Brass, 5.0 GPM, 1" NPT

Key Features

  • Switch point adjustable
  • Easy to install
  • Brass or Stainless Steel construction
  • Maximum pressure: 1450/3600 PSI

More About this Item

The device operates as follows: The flowing medium presses against the paddle for the flow switch. The paddle is fitted to one end of a balance arm which is in direct contact with a prestressed leaf spring. At the other end of the balance arm is a permanent magnet. This magnet actuates a reed contact located within a moveable housing outside the media. The reed contact switches on or off depending on the position of the permanent magnet and the switch housing. The status of the switch may then be used to electrically control the fluid flow. The moveable reed switch on the unit allows the contacts to be set either normally open (N/O) or normally closed (N/C).

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat