Kodiak 1950 316 SS Level Switch, SPST, 0.75 SG, 1/4"NPT(M); 20VA

Representative image only.
Kodiak Mfr # 1950 – Item # EW-68964-27

$109.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Relay OutputSPST relay rated at 20 VA
  • Wetted Material316 SS
  • Max Process Temperature (° C)149
  • Min Process Temperature (° F)-40
  • Max Pressure (PSI)750
  • Description316 SS Level Switch, SPST, 0.75 SG, 1/4"NPT(M); 20VA

More About this Item

These all-stainless-steel units are exceptionally accurate and rugged for level monitoring at higher temperatures...to 300°F (GM424113)... and in pressurized or corrosive liquids. Widely used in chemical plants and systems. For use in oils, water, chemicals.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat