Kodiak Digital Ultrasonic Drum Level Gauge; Battery Powered

Representative image only.
Kodiak Mfr # KCDFT-110 – Item # EW-68349-52
Never come up empty—reads to ±0.50 gallon (1 liter)
  • Resists temperature fluctuations
  • Ideal for applications involving diesel fuel, oils, hydraulic fluid, and water†
  • Works with 15, 30, or 55 gallon (57, 114, or 208 liter) vertical drums
  • Digital display indicates volume in gallons or liters numerically and as an analog bar graph

PRODUCT OPTIONS

$239.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Max Depth (in)40
  • Max Depth (cm)102
  • Min Depth (cm)12.7
  • Min Depth (in)5
  • Accuracy Of Depth Range0.5% full scale
  • Wetted Material304/316 SS, glass-filled PBT, and HDPE
  • Max Process Temperature (° C)50
  • Min Process Temperature (° F)32
  • Power (VDC)18 to 32
  • DescriptionDigital Ultrasonic Drum Level Gauge; Battery Powered

Key Features

  • Resists temperature fluctuations
  • Ideal for applications involving diesel fuel, oils, hydraulic fluid, and water†
  • Works with 15, 30, or 55 gallon (57, 114, or 208 liter) vertical drums
  • Digital display indicates volume in gallons or liters numerically and as an analog bar graph

More About this Item

Ultrasonic drum level gauges feature all laser-welded design and custom integrated signal conditioning for calibration and temperature compensation.

Connects directly to the 3/4" bunghole of a drum, or the threaded adapter may be removed to reveal a 2" thread as well. Digital display indicates volume in gallons or liters numerically and as an analog bar graph. A red, low-level warning light also illuminates when total volume drops below 10%.
Operates on two 9 V batteries (not included) to display a static reading; update the level readings by pushing the "Refresh/Select" button. Auto shut-off feature prolongs battery life.
†Not intended for use with gasoline.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat