Koehler K45995 Cold Filter Plugging Point Bath, 220 to 240 VAC, 50 Hz

Representative image only.
Koehler Mfr # K45995 – Item # EW-59876-91
Cascade hermetic cooling system achieves temperatures down to –90°F (–68°C)
  • Conforms to ASTM D6371, IP309, and DIN 51428 specifications
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • ASTM MethodD6371
  • Power (VAC)220
  • Power (Hz)50
  • Height (in)35
  • Width (in)26
  • Depth (in)31
  • Height (cm)88.9
  • Width (cm)66.04
  • Depth (cm)78.74
  • DescriptionCold Filter Plugging Point Bath, 220 to 240 VAC, 50 Hz
  • Warranty1 year
1 Year Warranty

Key Features

  • Conforms to ASTM D6371, IP309, and DIN 51428 specifications
  • 1 year warranty

More About this Item

Determine the low-temperature flow characteristics of biofuels, diesel fuels, and gas oils. Mechanically refrigerated bath uses cascade hermetic cooling to reach temperatures as low as –90°F (–68°C).
Bath consists of an insulated stainless steel tank and polished stainless steel cabinet. Insert the cold filter plugging point apparatus (sold separately) into the top plate of the bath. The vacuum system (sold separately; pump not included) has everything needed to connect a vacuum pump to the cold filter plugging point apparatus.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat