Koehler K95500-00000 Microprocessor-based digital penetrometer, 115 VAC/60 Hz

Representative image only.
Koehler Mfr # K95500-00000 – Item # EW-59860-70
Programmable tip placement and manual fine adjustment ensure accurate results
  • RS-232 output gives you data analysis and reporting options
  • Automatic timing streamlines testing
  • Removable base—install head assembly onto bath or bench for irregular cup sizes
  • 1 year warranty

$18,957.00USD / Each

$193.00 - $265.00USD / Each

for an additional
$193.00USD / Each
for an additional
$265.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Min Penetration Range (mm)0
  • Max Penetration Range (mm)62
  • Penetration Interval0.1 to 9999.9 seconds
  • Resolution0.1 mm
  • Display Type10-digit, two-line LED
  • OutputRS-232
  • Power (VAC)115
  • Height (in)19
  • Width (in)14
  • Depth (in)12 33/64
  • Height (cm)48.26
  • Width (cm)35.56
  • Depth (cm)31.8
  • DescriptionMicroprocessor-based digital penetrometer, 115 VAC/60 Hz
  • Warranty1 year
1 Year Warranty

Key Features

  • RS-232 output gives you data analysis and reporting options
  • Automatic timing streamlines testing
  • Removable base—install head assembly onto bath or bench for irregular cup sizes
  • 1 year warranty

More About this Item

Versatility and ease of use characterize this microprocessor controlled penetrometer. Select a standard scale or program alternative measurements with 0.01 mm resolution. Program intervals of up to 9999.9 seconds in 0.1 second intervals or use the ASTM standard default interval of 5.0 seconds. The interval you select repeats automatically until changed. Output sample number, interval, and penetration depth to your computer or printer.
Four programmable presets automatically lower the tip to the sample. Fine adjustment button allows slight manual adjustments as needed. Coarse and fine controls, flex-mount magnifier, and illuminator arm permit full manual operation for precise tip placement on irregular samples. Express button returns head to raised position. Built-in 12 V rechargeable battery allows field use and preserves data when AC power is interrupted. Order penetrometer cones and needles that conform to appropriate ASTM standards separately.
What’s included: 47.5-gram plunger; 50- and 100-gram weights; conductive probe; and power adapter with 6-ft cord with plug (U.S. plug on 115 VAC model, a European plug on 230 VAC model).

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat