Koflo 2-SA-3-6RH-11 Sanitary Mixer, helical design, 2" Tri-clamp size, 6 elements

Representative image only.
Koflo Mfr # 2-SA-3-6RH-11 – Item # EW-04668-83
  • 1 year warranty

PRODUCT OPTIONS

$3,275.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Material316 Stainless Steel
  • No. Of Elements6
  • Pipe Id (in)1.87
  • Pipe Id (mm)47.5
  • Mixer Length (in)18
  • Mounting Type2" Tri-Clamp
  • DescriptionSanitary Mixer, helical design, 2" Tri-clamp size, 6 elements
  • Warranty1 Year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

Helical Design Mixers are best for high-viscosity (>1,500 Cp) fluids, and when fluids are moving more slowly through the mixer. Excellent for combining products into fluids such as yogurt, mayonnaise, and ice cream.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat