This item is now discontinued. Please browse similar items

Krohne CP VE03 VE52 Optimass Coriolis mass Meter, 1/8", 110V

Representative image only.
Krohne Mfr # CP VE03 VE52 – Item # EW-33169-02
A high-accuracy mass flow monitoring device with incredible capabilities

SPECS & DESCRIPTION

Specifications & Description

  • AccuracyLiquids: ±0.1% of reading; gases: ±0.5% of reading
  • Repeatability±0.05%
  • Min Operating Temperature (° F)-22
  • Min Operating Temperature (° C)-30
  • Max Operating Temperature (° F)300
  • Max Operating Temperature (° C)150
  • Pipe Size1/8"
  • Power110V
  • Input SignalSwitching input, low at open circuit or < 2 VDC, high at 4 to 24 VDC
  • Display Type3-line LCD with backlight
  • Enclosure RatingIP67, NEMA 4X or 6
  • DescriptionOptimass Coriolis mass Meter, 1/8", 110V

Key Features

More About this Item

The applications for Coriolis technology continue to expand as more researchers and process developers demand incredible accuracy and flexibility to reduce product development and production costs. Prior measurement of mass flow and density required multiple devices, usually separate turbine meters and density meters, which were costly to purchase, install, and maintain. With the further development of the single-tube design, the design has taken on a more tolerable installation profile.
Once calibrated for water, the calibration has been proven to be generally suitable to other liquids as well as gases. Only with review of the specification table and list on this page can you truly understand the capabilities of this technology. With incredibly low measurement error and a robust design, meters cannot be easily matched for its capabilities.


The converter is capable of displaying units for mass, concentration, or volume flow, total, temperature, or density. With HART communication capabilities, the meter is easily integrated into any serial communications control scheme. Also included are (2) traditional outputs including analog and pulse signals. Easily program the converter through the four-button keypad on the unit.

Note: The flowmeters and prices listed below are for standard products for normal applications. Each meter must be ordered with an application data form attached to your order. Pricing and lead time may vary depending on your specific application. To obtain an application form, please contact an Application Specialist.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat