L-K Industries Transportable Heated Digital Centrifuge, Four Short Cone Tubes, 12 V

Representative image only.
L-K Industries Mfr # TRANS-9100/4 – Item # EW-17700-46
Get fast test results on crude oil haulers
  • Rugged design offers longer life and less downtime
  • Compact design makes installation and maintenance easy

PRODUCT OPTIONS

$3,731.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Variable SpeedYes
  • Speed ControlDigital
  • Tube Capacity4 x100 mL short cone
  • Length (in)22 1/2
  • Width (in)18
  • Height (in)12 1/2
  • Power (VDC)12
  • Power (amps)40
  • DescriptionTransportable Heated Digital Centrifuge, Four Short Cone Tubes, 12 V

Key Features

  • Rugged design offers longer life and less downtime
  • Compact design makes installation and maintenance easy

More About this Item

These transportable centrifuges are ideal for determining sediment and water content on crude oil haulers. The centrifuges are available in analog and digital models with a heated or nonheated configuration, and either a 2- or 4-place Trunnion arm.
Each model features a sturdy outer steel case with reinforced mounting rails for outdoor use and variable-speed motor controller with epoxy-coated electronics.
Order sample tubes and companion sample heater separately.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat