Lab Companion AAH13126U Vacuum Oven 2.3 cu. ft.; 120VAC

Representative image only.
Jeio Tech Lab Companion Mfr # AAH13126U – Item # EW-52402-96
Feature wide temperature range for a variety of test applications
  • Perform a variety of applications from moisture determination, aging test, and sterilization to solvent separation under controlled atmosphere conditions
  • Ideal for separating solvents from a solution without high-temperature drying
  • Heat-tempered full-view window allows continuous monitoring of chamber
  • User-friendly digital control panel simplifies operation
  • 2.3 cubic ft. capacity oven runs on 120 VAC power
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (cu ft)2
  • Capacity (Liters)56.62
  • Min Temperature (° F)41
  • Max Temperature (° F)482
  • Min Temperature (° C)Ambient ±5⁰C
  • Max Temperature (° C)250
  • Temperature Uniformity±1.5⁰C at 150⁰C
  • Temperature Control Accuracy±2.0⁰C
  • Resolution1⁰ C
  • Vacuum Range0 - 0.1 MPa
  • Chamber Width (in)15 3/4
  • Chamber Height (in)15 3/4
  • Chamber Depth (in)16
  • Chamber Width (cm)40.005
  • Chamber Height (cm)40.005
  • Chamber Depth (cm)40.64
  • Exterior Width (in)31 3/4
  • Exterior Width (cm)8.645
  • Rise Time85 min to 100⁰ C
  • Vacuum DisplayAnalog
  • Number of Shelves3
  • Number of Shelf Positions3
  • Control TypeMicroprocessor
  • DisplayLED
  • Power (VAC)120
  • Power (Hz)50/60
  • Power (amps)11.7
  • ConstructionStainless steel interior
  • DescriptionVacuum Oven 2.3 cu. ft.; 120VAC
  • Warranty2 Years
Two year warrantyConformite Europeenne

Key Features

  • Perform a variety of applications from moisture determination, aging test, and sterilization to solvent separation under controlled atmosphere conditions
  • Ideal for separating solvents from a solution without high-temperature drying
  • Heat-tempered full-view window allows continuous monitoring of chamber
  • User-friendly digital control panel simplifies operation
  • 2.3 cubic ft. capacity oven runs on 120 VAC power
  • 2 year warranty

More About this Item

Separate vacuum and vent ports allow greater control of vacuum rates. Vacuum levels are maintained by a tightly sealed door gasket and push-button latch. Block heaters and anodized aluminum plate shelves provide uniform heating throughout the oven chamber.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat