Jeio Tech Lab Companion AAH23465U Complete Incubating Shaker Kit, 53 L, Universal; 120 VAC

Representative image only.
Jeio Tech Lab Companion Mfr # AAH23465U – Item # EW-25000-30
Shaking incubators and platforms bundled together for convenience and to save you money!
  • Worry-free operation—automatic speed adjustment keeps unit stable in case of unbalanced load, uneven surface, or external shock
  • Use the gentle orbital shaking motion from 10 to 500 rpm
  • Platform starts and stops at center position every time, making repetitive tasks easy to perform
  • Transparent lid with gas spring supports provides excellent visibility and easy sample access
  • RS-232 and USB ports for external control and data collection

SPECS & DESCRIPTION

Specifications & Description

  • Orbit Size (in)0.75
  • Orbit Size (mm)19.1
  • Min Speed (rpm)10
  • Max Speed (rpm)500
  • Speed Accuracy (rpm)±1%
  • Max Load (lbs)22
  • Capacity1.9-cu ft (53-L)
  • Platform Length (in)13.75
  • Platform Width (in)13.75
  • Platform Length (cm)35
  • Platform Width (cm)35
  • Width (in)17.3125
  • Height (in)20.125
  • Depth (in)30.9375
  • Width (cm)44
  • Height (cm)51
  • Depth (cm)78.5
  • Max Operating Temperature (° F)176
  • Max Operating Temperature (° C)80
  • Temperature Accuracy0.1°C
  • Temperature Uniformity0.5°C
  • Timer Range1 min to 999 hours 59 minutes
  • Power (VAC)120
  • Power (Hz)60
  • DescriptionComplete Incubating Shaker Kit, 53 L, Universal; 120 VAC

Key Features

  • Worry-free operation—automatic speed adjustment keeps unit stable in case of unbalanced load, uneven surface, or external shock
  • Use the gentle orbital shaking motion from 10 to 500 rpm
  • Platform starts and stops at center position every time, making repetitive tasks easy to perform
  • Transparent lid with gas spring supports provides excellent visibility and easy sample access
  • RS-232 and USB ports for external control and data collection

More About this Item

Incubating shakers have an intuitive touch-screen LCD controller with easy-to-use icons and logical menus. Controls include automatic run with set point memory after a power interruption, auto-tuning, three-point temperature calibration, and a three-step adjustable fan for uniform temperature distribution and recovery after door opening. Safety features include audible/visible alarm activated by shaking speed deviation, protection system against over current or stalled platform, and dual mechanical overtemperature protection devices.
Maintenance-free motor generates quiet, uniform and powerful shaking motion for heavy workloads over a wide speed range. Smooth start and stop helps prevents spills from flasks or test tubes. Corrosion-resistant stainless steel interior is durable and easy to clean while the airtight silicone door seal provides excellent temperature uniformity.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat