Jeio Tech Lab Companion AAH23615U Complete Incubating Shaker Kit, 150 L, Universal; 120 VAC

Representative image only.
Jeio Tech Lab Companion Mfr # AAH23615U – Item # EW-25000-40
Bundled together for convenience and to save you money!
  • Platform returns to center position every time, making repetitive tasks easy to perform
  • Automatic speed adjustment keeps unit stable in case of an unbalanced load, uneven surface, or external shock
  • Prevent spills with smooth start and stop function
  • Stack up to two units to save valuable lab space
  • RS-232 port and USB ports for external control and data collection

SPECS & DESCRIPTION

Specifications & Description

  • Orbit Size (in)0.75
  • Orbit Size (mm)19.1
  • Min Speed (rpm)30
  • Max Speed (rpm)500
  • Speed Accuracy (rpm)±1%
  • Max Load (lbs)22
  • Capacity5.3-cu ft (150-L)
  • Platform Length (in)17.75
  • Platform Width (in)17.75
  • Platform Length (cm)45
  • Platform Width (cm)45
  • Width (in)26.71875
  • Height (in)36.625
  • Depth (in)35.21875
  • Width (cm)67.8
  • Height (cm)93.4
  • Depth (cm)89.5
  • Max Operating Temperature (° F)176
  • Max Operating Temperature (° C)80
  • Temperature Accuracy±1°C
  • Temperature Uniformity±0.5°C
  • Timer Range1 min to 999 hours 59 minutes
  • Power (VAC)120
  • Power (Hz)60
  • DescriptionComplete Incubating Shaker Kit, 150 L, Universal; 120 VAC

Key Features

  • Platform returns to center position every time, making repetitive tasks easy to perform
  • Automatic speed adjustment keeps unit stable in case of an unbalanced load, uneven surface, or external shock
  • Prevent spills with smooth start and stop function
  • Stack up to two units to save valuable lab space
  • RS-232 port and USB ports for external control and data collection

More About this Item

These chamber-style incubating shakers have an intuitive touch-screen LCD controller with easy-to-use icons and logical menus. Controls include automatic run with set point memory after a power interruption, auto-tuning, three-point temperature calibration, and a three-step adjustable fan for uniform temperature distribution and recovery after door opening. Safety features include audible/visible alarm activated by shaking speed deviation, protection system against overcurrent or stalled platform, and three temperature monitoring systems.

Maintenance-free motor generates quiet, uniform, and powerful shaking motion for heavy workloads over a 10 to 500 rpm speed range. Large stainless steel chamber is corrosion resistant and features a built-in electrical outlet with cover. Two, adjustable-height shelves are included and allow for increased storage and static incubating of samples. Large window with LED lighting makes it easy to view samples without disrupting program.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat