Jeio Tech Lab Companion AAH82231 Temperature And Humidity Chamber 65 L, (0 C To 120°C) 65L; 220V 60 HZ

Representative image only.
Jeio Tech Lab Companion Mfr # AAH82231K – Item # EW-52401-88
Compact design conserves valuable laboratory space
  • Built-in battery and memory stores program patterns for 10 years without mains power
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (cu ft)3.53
  • Capacity (Liters)65
  • Min Relative Humidty (%)35
  • Max Relative Humidity (%)95
  • Humidity Accuracy (%)±2
  • Humidity Resolution (%)0.1
  • Humidity Uniformity (%)3
  • Min Temperature (° F)32
  • Max Temperature (° F)248
  • Min Temperature (° C)0
  • Max Temperature (° C)120
  • Temperature Accuracy (° F)±0.6°
  • Temperature Resolution (° F)0.01
  • Temperature Uniformity (° F)±0.8°
  • Temperature Accuracy (° C)±0.3°
  • Temperature Resolution (° C)0.01
  • Temperature Uniformity (° C)±0.5°
  • Chamber Width (in)19 3/4
  • Chamber Height (in)21
  • Chamber Depth (in)15
  • Chamber Width (cm)53
  • Chamber Height (cm)53
  • Chamber Depth (cm)38
  • Exterior Width (in)25 1/2
  • Exterior Height (in)40 1/2
  • Exterior Depth (in)39 1/2
  • Exterior Width (cm)65
  • Exterior Height (cm)103
  • Exterior Depth (cm)100
  • Chamber Material304 Stainless Steel (interior), Painted Steel (exterior)
  • Shelf Positions10
  • Power (VAC)220
  • Power (Hz)60
  • DescriptionTemperature And Humidity Chamber 65 L, (0 C To 120°C) 65L; 220V 60 HZ
  • Warranty2 Years
Two year warranty

Key Features

  • Built-in battery and memory stores program patterns for 10 years without mains power
  • 2 year warranty

More About this Item

These temperature and environmental chambers are ideal when doing chemical experiments, animal and plant growth tests, microbial growth tests, and more. Insulated construction provides efficient heating and cooling with minimal temperature loss. Chambers feature a durable 304 stainless steel interior and painted steel exterior for harsh environments; standard 50-mm diameter cable port allows wiring to the interior. Tempered glass window provides a clear view of chamber during testing. Microprocessor
PID control with auto-tuning ensures stable control even in low temperature ranges. Enter and monitor the control parameters through the keypad and alphanumeric LCD. Input up to 30 programs with a total of 300 segments for all the programs.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat