Jeio Tech Lab Companion AAHK34015K 9 Position Stirring Hot Plate, 230 V.

Representative image only.
Jeio Tech Lab Companion Mfr # AAHK34015K – Item # EW-51460-07
Simultaneous stirring at multiple positions with stable heating.
  • Up to 15 independently controlled stirring positions on one heated top plate
  • Ideal for multiple sample testing under the same condition

PRODUCT OPTIONS

$4,924.00USD / Each

$255.00 - $328.00USD / Each

Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Top Plate Length (in)15 5/32
  • Top Plate Width (in)12 21/32
  • Top Plate Length (cm)38.5
  • Top Plate Width (cm)32.17
  • Top Plate MaterialAluminum
  • Min Temperature (° F)75
  • Max Temperature (° F)248
  • Min Temperature (° C)20
  • Max Temperature (° C)120
  • Low Speed (rpm)30
  • High Speed (rpm)2000
  • No. Of Stirring Positions9
  • Length (in)17 23/32
  • Width (in)15 1/2
  • Height (in)4 3/32
  • Length (cm)45
  • Width (cm)39.37
  • Height (cm)10.4
  • TimerYes
  • Timer range1 min to 99 hrs 59 min
  • Plug TypeEuropean
  • Power (VAC)230
  • Description9 Position Stirring Hot Plate, 230 V.

Key Features

  • Up to 15 independently controlled stirring positions on one heated top plate
  • Ideal for multiple sample testing under the same condition

More About this Item

These multiposition stirring hot plates have a smooth-start mechanism that prevents decoupling of stir bars even with viscous media. Featuring an easy-to-read and intuitive control panel with bright LED lights indicating stirring position and a heating operation light. Select from four operating modes: all, row, column, or individual. Control each mode with the built in timer for unattended operation. Over-temperature and current limit protection provide added user safety.

Integrated heater and aluminum top plate design provide exceptional heat up and transfer to samples. Powder-coated steel body design protects internal components from splashes and spills and attached non-slip silicone top plate mat prevents unintended slips.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat