Jeio Tech Lab Companion IL3-15 Low Temperature Incubator, 5.3 cu ft, 230V, 50H

Representative image only.
Jeio Tech Lab Companion Mfr # AAH220412K – Item # EW-79511-03
Superb low temperature incubation and quiet operation
  • Silent cooling system reduces water evaporation within the chamber
  • Convenient preset function for 3 most commonly used temperature settings
  • Forced air convection using an optimal cross flow fan for chamber temperature uniformity
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (cu ft)5.3
  • Capacity (Liters)150
  • Control TypeMicroprocessor PID
  • Max Temperature (° C)80
  • Min Temperature (° C)0
  • Temperature Uniformity0.8°C at 37°C
  • Temperature Stability0.1°C at 37°C
  • Overall Depth (in)29 57/64
  • Overall Depth (cm)76
  • Overall Height (in)42 3/32
  • Overall Height (cm)107
  • Overall Width (in)28 19/64
  • Overall Width (cm)72
  • Power (VAC)230
  • Power (Hz)50
  • Number Of Chambers1
  • Chamber Depth (in)20
  • Chamber Depth (cm)50
  • Chamber Height (in)20
  • Chamber Height (cm)50
  • Chamber Width (in)24
  • Chamber Width (cm)60
  • Display TypeBright VFD
  • Number Of Shelves2
  • Number Of Shelf Positions11
  • Number Of Inner Doors1
  • Number Of Outer Doors1
  • Timer Range1 min to 99 hours 59 min
  • DescriptionLow Temperature Incubator, 5.3 cu ft, 230V, 50H
  • Warranty2 year
Two year warranty

Key Features

  • Silent cooling system reduces water evaporation within the chamber
  • Convenient preset function for 3 most commonly used temperature settings
  • Forced air convection using an optimal cross flow fan for chamber temperature uniformity
  • 2 year warranty

More About this Item

These low temperature incubators provide optimal incubation in the 0 to 80°C (32 to 176°F) range. Microprocessor PID control utilizes a quick adjustable dial knob and temperature parameters are easy to read on the bright VFD display. Controls include dual wait on/off timer modes that van be set from 1 min to 99 hrs. 59 min. or utilize the preset function that saves your three most commonly used temperature setting. Externally control or collect necessary data with the built-in RS-232 and USB ports. Three-point temperature calibration and automatic tuning keep your incubator in peak operation.
A built-in electrical outlet with safety cover allows use of shakers or other instruments within the chamber. Inner tempered-glass door makes monitoring samples easy without affecting the temperature within the chamber. Cleaning the unit is simple with rounded corners in the chamber and a quick-release front grill for access to the compressor.
Safety features include, automatic run after power interruption, over-current protection, keypad lock function prevents accidental changes during operation, and an audible and visible alarm alerts you if the door is open. A triple independent temperature monitoring system has a high/low deviation alarm, high/low electronic temperature limiter, and a mechanical over-temperature limiter.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat