Jeio Tech Lab Companion ISS-7100 Stackable Incubated Shaker, 7 cu ft, 230V, 60H

Representative image only.
Jeio Tech Lab Companion Mfr # AAH238131K – Item # EW-79511-26
Stack up to three units for maximum utilization of lab spaces
  • Lift up door and slide out platform enables easy sample handling
  • Large capacity chamber allows for customized sample configuration
  • Center stop platform makes repetitive sample tasks simple and easy
  • Automatic shaking speed adjustments keeps mixing constant in case of overload, uneven sample placement, or external shock
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (cu ft)7
  • Capacity (Liters)198
  • Control TypeTouch Screen
  • Max Temperature (° C)80
  • Temperature Uniformity0.5°C at 37°C in Flask
  • Temperature Stability0.1°C at 37°C in Flask
  • Overall Depth (in)39 3/16
  • Overall Depth (cm)99.6
  • Overall Height (in)29 11/16
  • Overall Height (cm)75.5
  • Overall Width (in)51 19/32
  • Overall Width (cm)131
  • Power (VAC)230
  • Power (Hz)60
  • Number Of Chambers1
  • Chamber Depth (in)24 19/32
  • Chamber Depth (cm)62.4
  • Chamber Height (in)15 1/2
  • Chamber Height (cm)39.3
  • Chamber Width (in)31 57/64
  • Chamber Width (cm)80.9
  • Display TypeLCD
  • Tray Length (in)20 1/2
  • Tray Length (cm)52
  • Tray Width (in)29 11/16
  • Tray Width (cm)75.5
  • Number Of Outer Doors1
  • Timer Range1 min to 999 hr 59 min
  • Min Shaker Speed (rpm)30
  • Max Shaker Speed (rpm)400
  • DescriptionStackable Incubated Shaker with 1\" Orbit, 7 cu ft, 230V, 60H
  • Warranty2 year
Two year warranty

Key Features

  • Lift up door and slide out platform enables easy sample handling
  • Large capacity chamber allows for customized sample configuration
  • Center stop platform makes repetitive sample tasks simple and easy
  • Automatic shaking speed adjustments keeps mixing constant in case of overload, uneven sample placement, or external shock
  • 2 year warranty

More About this Item

These shaking incubators provide high volume multi-purpose functionality while saving valuable space due to the ability to stack up to 3 units. Intuitive LCD touch screen controller with microprocessor PID control has easy icons and logical menus making the incubator easy to program and operate. Built-in RS-232 and USB ports allow external contorl and data collection. A heavy duty direct drive brushless motor and triple cam system provides a wide speed range even with the heaviest workloads. Smooth automatic accelerating and decelarating during start and stop functions prevent sample spills. A high-velocity fan unsured uniform temperature distribution and rapid thermal recovery even after door is open. Other features include an air tight silicone door seal, large viewing window with bright LED lamps, and an easy-access drain system with quick disconnect valve.
Safety is built in with automatic run after power interruption, over-current protection, and an audible/visible alarm activated by shaking speed deviation. A triple independent temperature monitor system has a temperature deviation alarm (High/Low), electronic temperature limiter (High/Low), and a mechanical over-temperature limiter (High).

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat