Labconco 3422203 Stainless Steel Fuming Shelf for Capture Fuming Station

Representative image only.
Labconco Mfr # 3422203 – Item # EW-28616-20
Customized accessories to meet your safety and application needs
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Interior Width (in)8
  • Interior Height (in)16
  • Interior Depth (in)8
  • Power (VAC)115
  • Power (Hz)60
  • DescriptionStainless Steel Fuming Shelf for Capture Fuming Station
  • Warranty1 Year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

Customize your evidence drying cabinet and fuming system with these quality accessories.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat