Labconco 3780100 Hydraulic Lift Base Stand 38.5" Wide, 115V

Representative image only.
Labconco Mfr # 3780100 – Item # EW-09115-70
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Exterior Width (in)38.5
  • Exterior Height (in)33.5
  • Exterior Depth (in)29
  • DescriptionHydraulic Lift Base Stand 38.5\" Wide, 115V
  • Warranty1 Year
1 Year WarrantyISO9001 Certified Supplier

Key Features

  • 1 year warranty

More About this Item

Support Labconco workstations by using one or more base stands. Total width of stands must equal width of workstation. Adjust to seven height positions to accommodate sitting or standing.

Telescoping base stands feature -3/4" tubular steel frame with glacier white powder coating; include leveling feet. They are adjustable during installation in 1" increments from 27-1/2" to 34-1/2".

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat