Labconco 4' ClassMate 115V, 2 Fixtures, No Electrical Duplexes

Representative image only.
Labconco Mfr # 160404101 – Item # EW-33503-02
Conduct chemistry demonstrations with enhanced visibility on all sides.
  • Clear back and sides allow full viewing
  • By-pass airflow design maintains stable face velocities
  • Ergonomic 5" angled sash and panel reduce glare
  • LED vaporproof lighting provides better energy efficiency
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Length (\")32 45/64
  • Width (InchShort)48
  • Height (in)59
  • LightsLED
  • Power (VAC)115
  • Power (Hz)60
  • Shipping Weight (lbs)400
  • Shipping Weight (kg)181.5
  • DescriptionLabconco 4' ClassMate 115V, 2 Fixtures, No Electrical Duplexes
  • Warranty1 Year
1 Year Warranty

Key Features

  • Clear back and sides allow full viewing
  • By-pass airflow design maintains stable face velocities
  • Ergonomic 5" angled sash and panel reduce glare
  • LED vaporproof lighting provides better energy efficiency
  • 1 year warranty

More About this Item

These fully-featured benchtop Protector ClassMate hoods are designed to meet the needs of instructional laboratories. Clear back and sides paired with a taller front viewing window provide enhanced visibility for conducting chemistry demonstrations or observing students using the hood. Visibility remains unobstructed even when placed back-to-back in island configuration. ClassMate hoods were engineered and certified as the first classroom hoods to achieve SEFA 1 definition of High Performance Fume Hoods.

Hoods are available with combination horizontal-sliding/vertical-rising sashes which allow you to use the hood with the sashes half open either horizontally or vertically. With its ergonomic 5° angled, 1/4"-thick tempered safety glass stationary viewing panel, the ClassMate hood provides a 37.5" viewing height. Sides are made of 1/4"-thick tempered safety glass, providing better resistance to fire and chemicals than acrylic.

Hoods come pre-wired with LED lighting along with light and blower switches although work surface, base cabinet, blower and ductwork must be ordered separately.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat