Labconco 4026404 12 Well Tube Rack, 1.5 mL

Representative image only.
Labconco Mfr # 4026404 – Item # EW-33516-36
Optimize usage of your Labconco Biosafety Cabinets
  • Build a complete Biosafety Cabinet system with these accessories
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Number of Wells12
  • Well Volume (mL)1.5
  • Well Top Diameter (mm)10
  • Plate TypeAnodized aluminum
  • Plate ColorBlue
  • Height (in)1 19/64
  • Width (in)1 1/2
  • Depth (in)4
  • Height (mm)32
  • Width (mm)38
  • Depth (mm)102
  • Description12 Well Tube Rack, 1.5 mL
  • Warranty1 year
1 Year Warranty

Key Features

  • Build a complete Biosafety Cabinet system with these accessories
  • 1 year warranty

More About this Item

Choose from a wide range of stands and accessories to ensure top performance of your Labconco Biosafety Cabinets.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat