Labconco 4420320 Undercounter Glassware Washer, 115 VAC

Representative image only.
Labconco Mfr # 4420320 – Item # EW-98963-00
Makes cleaning of your narrow-neck glassware easy
  • No center tower — allows for larger capacity
  • Interchangeable racks for more configurations
  • Dual pump system eliminates cross contamination

PRODUCT OPTIONS

$11,280.00USD / Each
Often Bought with...

SPECS & DESCRIPTION

Specifications & Description

  • Water Consumption (Gal)3.4
  • Exterior Width (in)24.125
  • Exterior Height (in)34.125
  • Exterior Depth (in)27.4062
  • Chamber Width (in)22.625
  • Chamber Height (in)18.6875
  • Chamber Depth (in)21.3125
  • Power (VAC)115
  • Power (Hz)60
  • Washing Temperature (° F)180
  • Washing Temperature (° C)82
  • Inlet ConnectionMunicipal hot water: 3/8" NPT(F), Distilled water: 3/8" hose barb
  • Outlet Connections3/4" ID tubing
  • Shipping Weight (lbs)182
  • DescriptionUndercounter Glassware Washer, 115V 60HZ

Includes

washer with 304 stainless steel 36-spindle lower rack, eighteen glassware holders, thirty-six glassware clips, ten small spindles, four leveling feet, and utility hookup terminals. Freestanding models may be converted to mobile units, order conversion kit

Key Features

  • No center tower — allows for larger capacity
  • Interchangeable racks for more configurations
  • Dual pump system eliminates cross contamination

More About this Item

Fully redesigned FlaskScrubber glassware washers accommodate and clean a wide variety of glassware, including volumetric flasks, with its specially designed lower spindle rack. Thirty-six detachable spindles reach inside narrow-neck glassware for complete cleaning, and forced air dries the interior. Washer also includes 18 glassware holders, 36 clips, and 10 additional small spindles. Order additional racks and inserts below.
LCD provides easy monitoring of wash cycle, including water temperature. Factory preset cycles and two user programmable cycles allow you to customize your wash settings, including up to six pure water rinses. Cycle start delay allows you to set unit to run up to 8 hours later to reduce unwanted noise and lower energy consumption during peak hours. Built-in alarms warn of hot glass, water low, water high, and overflow.
Washer features two pumps, one for washing and one for draining , to reduce possibility of cross-contamination. Increased water temperature allows for glassware sanitization and better cleaning. Steam generator penetrates and removes dried residue, and the built-in purified water pump allows you to use a non-pressurized purified water supply.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat