Labconco 7180800 Standard air blower, 1/6 hp, 115 VAC/60 Hz

Representative image only.
Labconco Mfr # 7180800 – Item # EW-09078-00
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Blower TypeStandard
  • Blower (hp)1/6
  • Power (VAC)115
  • Power (Hz)60
  • Exhaust Volume (CFM)370
  • DescriptionStandard air blower, 1/6 hp, 115 VAC/60 Hz
  • Warranty1 Year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

Blowers have an epoxy-coated metal frame, fiberglass-reinforced polyester housing, and a polypropylene impeller to resist corrosion and ensure a long service life.

To select the right size blower for your fume hood, calculate the equivalent duct length of your ductwork system.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat