Labconco 7310022 Refrigerated CentriVap® Centrifugal Vacuum Concentrator, Acid-Resistant; 115 VAC, 50/60 Hz

Representative image only.
Labconco Mfr # 7310022 – Item # EW-13040-63
Protect your heat-sensitive samples
  • The only concentrator to combine refrigeration, -4°C, and heating, 100°C
  • Create up to nine stored programs that can be altered while in progress
  • Accommodates a variety of rotors to process up to 148 samples
  • Automatic vacuum bleed valve releases vacuum when rotor stops to prevent loss of sample
  • Models with glass lid offer protection against harsh applications

PRODUCT OPTIONS

$16,360.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Max Speed (rpm)1725
  • Speed ControlFixed speed
  • Rotors IncludedNo
  • Max Temperature (° C)100
  • Min Temperature (° C)-4
  • Max Temperature (° F)212
  • Min Temperature (° F)24.8
  • Temp ControlYes
  • DisplayLCD
  • RefrigeratedYes
  • Wetted Parts HousingPTFE coated aluminum
  • Wetted Parts Rotor HeadGlass lid
  • Wetted Parts O-ringViton
  • Timer Range1 to 999 min
  • Length (in)21 45/64
  • Width (in)14 19/64
  • Height (in)16 19/32
  • Heater Wattage (watts)300
  • Power (VAC)115
  • Power (Hz)50/60
  • Power (amps)20
  • DescriptionRefrigerated CentriVap®Centrifugal Vacuum Concentrator, Acid-Resistant; 115 VAC, 50/60 Hz
  • Warranty1 Year
1 Year WarrantyCanadian Standards AssociationETL ListedUL Listed.

Includes

Power cord, PVC tubing, two clamps, and acid resistant coupling insert

Key Features

  • The only concentrator to combine refrigeration, -4°C, and heating, 100°C
  • Create up to nine stored programs that can be altered while in progress
  • Accommodates a variety of rotors to process up to 148 samples
  • Automatic vacuum bleed valve releases vacuum when rotor stops to prevent loss of sample
  • Models with glass lid offer protection against harsh applications
  • Choose an acid-resistant model when working with corrosive chemicals
  • Glass lid & PTFE-coated wetted components offer protection against inert chemicals and harsh applications
  • 1 year warranty

More About this Item

The Labconco® refrigerated CentriVap® benchtop vacuum concentrator is the perfect unit for processing your heat-sensitive samples, such as RNA and proteins. The combination of refrigeration and heating lets you set temperatures from -4 to 100°C.

The microprocessor controls a speed of 1725 rpm, as well as the heater to provide reliable results. Recover as small as a few microliter solutes from up to 148 samples.

User-friendly keyboard allows you to store up to 9 programs to quickly run different types of samples. Convenient quick-start buttons let you initiate programs with a single push of a button. In addition, you can alter the temperature and the time parameters even while a program is in process.

Acid-resistant models feature PTFE-coated wetted materials to offer protection against corrosive chemicals and harsh applications. Optional glass lid prevents etching caused by solvents.

Order vacuum pump, CentriVap® cold trap, rotor, and sample tubes separately to meet your application needs.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat