Labconco 7315020 CentriVap® Complete™ Vacuum Concentrator; 115 VAC, 60 Hz

Representative image only.
Labconco Mfr # 7315020 – Item # EW-13040-55
Convenient—just plug it in and add your samples
  • Recover as small as a few microliters at fixed speed of 1725 rpm
  • Set time and temperature with keyboard—up to 9 stored programs
  • Use a combination of gentle forces to process up to 108 samples
  • Choose acid-resistant model when working with corrosive chemicals
  • Heat Boost option further speeds up evaporation of high boiling point solvents
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Max Speed (rpm)1725
  • Speed ControlNo
  • Rotors Included12-13 mm
  • Max Temperature (° C)100
  • Min Temperature (° C)-50
  • Max Temperature (° F)212
  • Min Temperature (° F)-50
  • Temp ControlYes
  • DisplayCustom LCD
  • Wetted Parts HousingAcrylic lid, epoxy coated aluminum chamber
  • Wetted Parts Rotor HeadAnodized aluminum, acetal hub, SS shaft
  • Timer Range1 to 999 min
  • Max Capacity (mL)100
  • Max Tube Length (mm)100
  • Max Tube Diameter (mm)13
  • Length (in)22 45/64
  • Width (in)26 1/10
  • Heater Wattage (watts)300
  • Power (VAC)115
  • Power (amps)12
  • DescriptionCentriVap® Complete™ Vacuum Concentrator; 115 VAC, 60 Hz
  • Warranty1 Year
1 Year WarrantyETL Listed

Includes

Vacuum concentrator, -50C cold trap, diaphragm pump, 12-13 mm rotor (28656-52), CentriZap Strobe Light

Key Features

  • Recover as small as a few microliters at fixed speed of 1725 rpm
  • Set time and temperature with keyboard—up to 9 stored programs
  • Use a combination of gentle forces to process up to 108 samples
  • Choose acid-resistant model when working with corrosive chemicals
  • Heat Boost option further speeds up evaporation of high boiling point solvents
  • 1 year warranty

More About this Item

The all-in-one Labconco® CentriVap® Complete™ vacuum concentrator houses every component you need to begin processing multiple samples—vacuum concentrator, cold trap, diaphragm pump, rotor, and CentriZap strobe light. Using a combination of centrifugal force, vacuum, and controlled heat, this system allows you to quickly process up to 108 samples. The centrifugation eliminates bumping and foaming as vacuum is applied, and also concentrates the sample at the bottom of the vial for efficient recovery.

The large 12” diameter chamber holds up to 148 samples for greater throughput. The included aluminum rotor accommodates up to 108 12-13 mm tubes and 40 microcentrifuge tubes. Easily change out the rotor to meet your applications needs; order separately.

The CentriZap™ strobe light allows you to safely view the samples while the unit is running—no longer stop the rotor, lift the lid, and check the sample dryness. The strobe light portrays the rotor as standing still so you can easily monitor the run. Simply remove the light from the holder, press the trigger and shine the light on the samples in the rotor.

Order sample containers separately to meet your application needs.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat