Labconco 7385040 CentriVap® -105C Cold Trap, SS Lid; 230 VAC, 60 Hz

Representative image only.
Labconco Mfr # 7385040 – Item # EW-13040-84
Enhance the performance of your Labconco CentriVap® Vacuum Concentrator with these accessories
  • Choose replacement parts or optional accessories based on your application needs
  • Reach -105C in less than 40 minutes for quick results
  • Great for applications involving alcohol
  • Convenient LED lights indicate when unit is ready to process sample
  • Stainless steel lid is resistant to etching from solvents
  • 1 year warranty

PRODUCT OPTIONS

$9,985.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • MaterialSS lid
  • Compatible WithCentriVap® Centrifugal Vacuum Concentrator systems
  • Connections1/2\" hose barb
  • Length (in)24.1
  • Height (in)17.6
  • Depth (InchShort)23.9
  • Power (VAC)230
  • Power (Hz)60
  • Power (amps)7
  • DescriptionCentriVap® -105C Cold Trap, SS Lid; 230 VAC, 60 Hz
  • Warranty1 Year
1 Year WarrantyConformite Europeenne

Includes

Power cord, tubing, two clamps, wire assembly

Key Features

  • Choose replacement parts or optional accessories based on your application needs
  • Reach -105C in less than 40 minutes for quick results
  • Great for applications involving alcohol
  • Convenient LED lights indicate when unit is ready to process sample
  • Stainless steel lid is resistant to etching from solvents
  • 1 year warranty

More About this Item

Choose from a wide range of rotors and other accessories suitable for use with your Labconco CentriVap® Complete™ Vacuum Concentrator.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat