Labconco 7701030 CentriVap Micro IR Vacuum Centrifugal Concentrator; 230V Schuko

Representative image only.
Labconco Mfr # 7701030 – Item # EW-13040-13
Easily transport this compact comprehensive vacuum concentrator from lab to lab!
  • Heated, transparent glass lid allows you to view your samples while they are spinning
  • Tiny footprint under 1 cubic foot saves valuable benchspace
  • Magnetic induction pump runs quietly with minimal vibration
  • 1 year warranty parts & labor

SPECS & DESCRIPTION

Specifications & Description

  • Max Speed (rpm)1700
  • Max Temperature (° C)65
  • Min Temperature (° C)35
  • Max Temperature (° F)149
  • Min Temperature (° F)95
  • Temp ControlDigital
  • Timer Range0 to 99 hours, 59 minutes
  • Length (in)6 11/16
  • Width (in)8 29/64
  • Height (in)9 1/2
  • Length (cm)17
  • Width (cm)21.5
  • Height (cm)24.1
  • Vacuum Concentrationto 160 mbar with displacement capacity of 5.5 L/min
  • Electrical Plug TypeSchuko
  • Heater Wattage (watts)300
  • Power (VAC)230
  • Power (Hz)50/60
  • Power (amps)3
  • DescriptionCentriVap Micro IR Vacuum Centrifugal Concentrator; 230V Schuko
  • Warranty1 year parts & labor
1 Year Parts and LaborConformite EuropeenneETL Listed

Key Features

  • Heated, transparent glass lid allows you to view your samples while they are spinning
  • Tiny footprint under 1 cubic foot saves valuable benchspace
  • Magnetic induction pump runs quietly with minimal vibration
  • 1 year warranty parts & labor

More About this Item

More about the CentriVap Micro IR Vacuum ConcentratorThe CentriVap micro IR vacuum concentrator was built to suit your sample preparation needs with the smallest footprint available on the market. Remove solvent from your samples using vacuum, centrifugal force, and gentle heat transfer. The centrifugation eliminates bumping and foaming as vacuum is applied, and also concentrates the sample.

The PTFE-coated aluminum chamber ensures excellent chemical resistance and longevity of your unit. Monitor your samples with the micro IR strobe light while the rotor is still turning - no need to vent your chamber! The PTFE-coated diaphragm pump offers robust chemical resistance and is oil-free for low maintenance.

The infrared (IR) -emitting lid serves two primary functions: it prevents condensation and preserves your samples by eliminating cross-contamination, in addition to allowing direct heat to samples, speeding up evaporation time. An additional microprocessor-controlled, 300-watt heater is provided for samples that may be sensitive to radiant heat. Use to preheat your chamber or deliver controlled heat settings. Easy-to-read LCD displays actual temperature during "standby" and "run" mode. Standby light indicates when the selected heater is on and running.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat