Labconco 7900000 Vacuum evaporation system, 115 VAC, 50/60 Hz, 7 A

Representative image only.
Labconco Mfr # 7900000 – Item # EW-26854-00
An alternative way to traditional centrifugal evaporation methods!
  • RS-232 allows convenient and easy programming of up to 9 programs
  • Durable construction prevents contamination and requires no maintenance
  • Use a combination of gentle forces – vortex motion (up to 1000 rpm), heat (ambient to 100°C) and vacuum – to process up to 110 samples
  • Easily change out sample block to accommodate a variety of tube sizes
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Max Speed (rpm)1000
  • Tubes Held110
  • Max Temperature (° C)100
  • Max Vacuum (mbar)999
  • Power (VAC)115
  • Power (Hz)50/60
  • Length (in)20 3/4
  • Width (in)13 1/2
  • Height (in)18 3/8
  • Length (cm)52.7
  • Width (cm)34.29
  • Height (cm)46.67
  • DescriptionVacuum evaporation system, 115 VAC, 50/60 Hz, 7 A
  • Warranty1 year
1 Year WarrantyETL Listed

Key Features

  • RS-232 allows convenient and easy programming of up to 9 programs
  • Durable construction prevents contamination and requires no maintenance
  • Use a combination of gentle forces – vortex motion (up to 1000 rpm), heat (ambient to 100°C) and vacuum – to process up to 110 samples
  • Easily change out sample block to accommodate a variety of tube sizes
  • 1 year warranty

More About this Item

The Labconco® RapidVap® vacuum dry evaporation system is the alternative way to traditional centrifugal evaporation methods. Faster evaporation rates are achieved through vortex action, heat, and vacuum. Heat comes directly from a 1000-watt dry block, which adds no potential source of contamination and requires no maintenance.

Microprocessor-controlled motor provides smooth variable speed of up to 1000 rpm. PTFE-coated chamber ensures that your system is protected against aggressive chemicals and harsh applications. All mechanical components are isolated from inert fumes to prolong the life of your unit.

Control the time, speed, and temperature via the easy-to-use keyboard or RS-232 communication. Up to nine programs can be set and altered while in progress. The easy-to-read LCD allows you to monitor conditions while a program is in progress. The RS-232 port is at the back of the unit for 2-way communication.

Optional lid heater provides an additional 40-watt heater to improve visibility. Heating the lid eliminates condensation caused by high boiling point solvents.

Order vacuum pump, sample block, and glassware separately to meet your application needs.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat