Labconco Echo 180810002 Filtered Fume Hood 8', 115V; Two Service Fixtures and Two Duplex Outlet

Representative image only.
Labconco Echo Mfr # 180810002 – Item # EW-32535-24
No ductwork – easily adapts to your changing lab spaces
  • Uses the Erlab® GFH filtration technology and Neutrodine® filters
  • Filtration allows you to work safely with a broader range of chemicals
  • Provides the space, utility and options of a traditional hood without potential challenges of existing infrastructure or lab configurations
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Hood Width (in)96
  • LightsVapor-proof
  • Exterior Width (in)96
  • Exterior Height (in)66.5
  • Exterior Depth (in)37.6875
  • Interior Width (in)86.5
  • Interior Height (in)48
  • Interior Depth (in)31.3125
  • Power (VAC)100 to 115
  • Power (Hz)50/60
  • Sash opening (in)16
  • Exhaust Volume (CFM)650
  • Shipping Weight (lbs)995
  • Shipping Weight (kg)451
  • DescriptionFiltered Fume Hood 8', 115V; Two Service Fixtures and Two Duplex Outlet
  • Warranty1 Year
1 Year Warranty

Key Features

  • Uses the Erlab® GFH filtration technology and Neutrodine® filters
  • Filtration allows you to work safely with a broader range of chemicals
  • Provides the space, utility and options of a traditional hood without potential challenges of existing infrastructure or lab configurations
  • 1 year warranty

More About this Item

More details and product features

Protector Echo hoods require no connection to ductwork — initial building infrastructure change costs are minimized and allow the hood to be placed in hard-to-duct areas such as the center or bottom level of multi-level buildings. The Protector Echo filtered fume hood features an Eco-Foil air foil with clean-sweep openings, fiberglass-reinforced panel liner, fully closing sash, and optional electrical receptacles and service fixtures. The Protector Echo hood creates significant energy savings because it doesn''t exhaust tempered room air from the lab and requires no make-up air! It also eliminates air pollutant emissions.


GreenFumeHood® (GFH) filtration technology allows the Protector Echo filtered fume hood to perform well beyond the SEFA 9-2010 DH III definition. User safety is maintained through numerous built-in features that constantly monitor and prevent unsafe conditions without relying on user modifications or practices.


The Neutrodine Filter has been tested and found efficient on over 500 chemicals, and may last two years or more before requiring replacement.


The hood is constructed of a glacier white powder-coated steel exterior and a chemical-resistant, fiberglass-reinforced, composite panel liner. The vertical-rising sash is a single piece of tempered safety glass with cable pulley, sash weight and powder-coated aluminum sash handle and tracks with Clean-Sweep™ airflow openings. Sash stop is at 16" sash opening height. Sash opens to 28" high for loading. The sightline from the work surface and header panel is 37.5" (95.3 cm) high.


Optional accessories include ADA remote control, gGuard® communication software, HEPA filter, and sash opening reduction wing kits. Contact an Application Specialist for details


The Protector Echo benchtop fume hood is also available with side windows or 360° windows, as well as 230 VAC power — contact an Application Specialist.


Note: In order to properly supply the right filtration for your application, the Lifetime Payback Questionnaire (LPQ) form is REQUIRED for all Protector Echo hood orders. It must be completed in full, submitted, reviewed, and approved before an order can be processed.


REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat