Labconco Filtermate Portable Exhauster, HEPA/Carbon Filters, Internal; 230V

Representative image only.
Labconco Mfr # 3970023 – Item # EW-09100-77
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Blower TypeStandard
  • Exterior Width (in)15
  • Exterior Height (in)22.75
  • Exterior Depth (in)23
  • Power (VAC)230
  • Exhaust Volume (CFM)200
  • Filter TypeHEPA/Carbon
  • DescriptionPortable Exhauster, HEPA/Carbon Filters, Internal; 230V
  • Warranty1 Year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

Use these air filtration units to pull air-borne fumes and powder through your XPert Balance Enclosure or XVS Ventilation Station. Filter removes contaminants before returning air to room or exhausting to outside. Specify efficient, high-load filters to remove general organics, particulates (HEPA filter), or both. Adjust airflow to give optimal performance. Order optional filters for formaldehyde and ammonia. HEPA filter models are available for external exhaust using a thimble connection.

FilterMate Exhausters have compact, corrosion-resistant housings of white and gray epoxy-coated steel. Rubber feet. Variable speed blower operation is quiet with a unique perforated exhaust cover. Includes IEC 3-wire electrical cord with plug.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat