Labconco Xpert TXE 3892020 Equipment Enclosure, 230 VOLT

Representative image only.
Labconco Xpert TXE Mfr # 3892020 – Item # EW-33512-06
Designed to address the needs of pharmaceutical research and quality control laboratories
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Hood Width (in)24
  • Blower TypeStandard
  • Switches2
  • Exterior Width (in)24
  • Exterior Height (in)57
  • Exterior Depth (in)31
  • Interior Width (in)22.5
  • Interior Height (in)42
  • Interior Depth (in)26
  • Power (VAC)230
  • Power (Hz)50
  • DescriptionEquipment Enclosure, 230 V
  • Warranty1 Year
1 Year WarrantyConformite Europeenne

Key Features

  • 1 year warranty

More About this Item

Equipment enclosure provides a safe, ventilated space for keeping powder-generating apparatus contained. Its tall 42'' interior height accommodates equipment such as pill presses, grinders, crushers and sieves. HEPA-filtered air is returned to the laboratory. Rear baffle with zones of perforations promotes horizontal laminar airflow. The baffle sections pivot down or may be removed for cleaning. The interior height of 42” accommodates tall equipment such as pill presses, grinders, crushers and sieves. Enclosure has a built-in fan with speed control and vibration-isolation supports.


Enclosure also features a blower with 40% reserve capacity to overcome filter loading, and a HEPA exhaust filter which is 99.99% efficient. The HEPA filter traps particles 0.3 micron in size so that clean air returns to the laboratory. The HEPA filter is a true bag-in/bag-out filter disposal system. Enclosure is static-dissipative and features a durable epoxy-coated metal exterior, stainless steel interior sides and integral work surface, and safety glass doors. A pre-wired fluorescent lamp features a separate switche for blower and light. Adjustable-height doors are made of 1/4'' (0.6 cm) thick tempered safety glass. Door hinges are reversible to accommodate right or left side placement. Magnets keep doors securely closed.

Models with Guardian Airflow Monitor include a monitor that continuously monitors airflow with a green LED that glows when airflow is within set point range and a red LED that glows and an audible alarm that sounds when airflow is outside set point range.

Models with Guardian 1000 Digital Airflow Monitor include a monitor that continuously monitors airflow and provides a digital readout of actual face velocity. An audible/ visual alarm alerts the operator when airflow is outside set point range. RS232 communications port allows connection to user-supplied computer.

All models conform to the following regulations and standards:
SEFA 1-2005
Modified ASHRAE 110-95
ANSI Z9.5-2003
UL 3101-1/61010-1
CAN/CSA C22.2 No. 1010.1
CE Conformity Marking (230 volt models

All models require a supporting base. Order base below from accessores

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat