This item is now discontinued. We recommend the following as suggested replacements: EW-33675-03

LabExact Cotton Cleaning Wipes, 70% IPA; 80/Canister

Representative image only.
Mfr # IWT-IPA70-CW66 – Item # EW-78900-93
Meets major health and regulatory agency recommendations for concentration and strength to keep surfaces clean
  • Lays flat easily and will not tear or bunch up on rough surfaces
  • The environmentally safe cotton is 100% biodegradable and incinerates cleanly
  • No dyes, ammonia, bleach, or fragrance added
  • Wipes are 6 x 6 inch in dimension

SPECS & DESCRIPTION

Specifications & Description

  • MaterialCotton wipe with 70% Isopropyl Alcohol
  • DescriptionCotton Cleaning Wipes, 70% IPA; 80/Canister

Key Features

  • Lays flat easily and will not tear or bunch up on rough surfaces
  • The environmentally safe cotton is 100% biodegradable and incinerates cleanly
  • No dyes, ammonia, bleach, or fragrance added
  • Wipes are 6 x 6 inch in dimension

More About this Item

The 100% high purity, 3 x rinsed virgin cotton cloth is similar to that of a 400-thread count bedsheet. The material is thicker, wetter and more durable than synthetic non-woven veil materials. This thickness allows for maximum absorption of IPA so that your wipe does not dry out during use. The wet wipe is effective for use on tables, counters, carts, fixtures, door handles, and equipment.

Nonsterile

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat