Labnet C2400-P-230V MicroCentrifuge, Purple; 230 VAC/50Hz

Representative image only.
Labnet Mfr # C2400-P-230V – Item # EW-17415-25
Precise digital control, high capacity, and a maintenance-free brushless drive
  • Exceptionally quite and cool running
  • Large display of rpm or g-force
  • Unique 24x1.5/2.0mL easy-access rotor
  • Pick your favorite color!

PRODUCT OPTIONS

$1,938.00USD / Each

$150.00USD / Each

for an additional
$150.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Max Speed (rpm)13300
  • Max RCF x g16300
  • Rotor TypeFixed-Angle
  • Rotors IncludedYes
  • Max Capacity (mL)48
  • Tube Capacity24 x 1.5/2.0 mL-16 x 0.2 mL
  • Number Of Tubes24
  • Housing ColorPurple
  • Length (in)8 1/2
  • Width (in)9 1/4
  • Height (in)11 1/2
  • Length (cm)21.6
  • Width (cm)23.5
  • Height (cm)29
  • Power (VAC)220
  • Power (Hz)50
  • DescriptionMicrocentrifuge,Purple;230VAC/50Hz

Includes

instruction manual, warranty card, power cord, standard rotor, and rotor removal tool.

Key Features

  • Exceptionally quite and cool running
  • Large display of rpm or g-force
  • Unique 24x1.5/2.0mL easy-access rotor
  • Pick your favorite color!

More About this Item

The digital microprocessor precisely regulates all aspects of operation. Run times from 30 seconds to 30 minutes, or continuously are easily set with the timer knob. Press and hold the knob for a quick spin — elapsed time is shown on the display.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat