Labnet Spectrafuge 6C Compact Benchtop Centrifuge with 6-Place Rotor; 230 VAC

Representative image only.
Labnet Mfr # C0060-230V – Item # EW-17417-05
Small size — just 8 ½” x 9 ½” — perfect for crowded laboratories or cold room environments
  • Digital display indicates speed and time during runs
  • Included six-place rotor handles up to 15-mL tubes

PRODUCT OPTIONS

$1,265.00USD / Each

$150.00USD / Each

for an additional
$150.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Max Speed (rpm)6500
  • Max RCF x g4000
  • Variable SpeedYes
  • Speed ControlAnalog with digital display
  • Rotor Type30° Fixed-Angle
  • Rotors IncludedYes
  • Motor TypeBrushless
  • Timer Range0.5 to 30 minutes, or continuous
  • Max Capacity (mL)90
  • Tube Capacity6 x 10/15 mL-6 x 5/7 mL (with adapters)
  • Max Tube Length (mm)120
  • Max Tube Diameter (mm)17
  • Number Of Tubes6
  • Length (in)8 1/4
  • Width (in)9 1/2
  • Height (in)7
  • Length (cm)21
  • Width (cm)24
  • Height (cm)17.8
  • Power (VAC)230
  • Power (Hz)50
  • DescriptionCompactBenchtopCentrifugewith6-PlaceRotor;230VAC

Includes

six-place rotor and power cord.

Key Features

  • Digital display indicates speed and time during runs
  • Included six-place rotor handles up to 15-mL tubes

More About this Item

This centrifuge has been designed for quick production separations as well as other research laboratory applications. The space-saving design provides reliable and consistent operation with the maintenance-free brushless motor. The six-position rotor accepts 10- or 15-mL tubes and can be easily remove for cleaning. A combination adapter set for spinning 5- or 7-mL tubes can be ordered separately.

The control panel features analog turn knobs with digital displays for time and speed. Speed setting is variable from 100 to 6500 rpm, and the timer controls operation from 30 seconds to 30 minutes, or set to "hold" for continuous operation. Lid automatically locks during operation for user safety and flashes "00" on both the speed and time displays to indicate the run is complete. Once the rotor has come to a stop, the lid knob can be pressed to unlock the lid and gain access to samples.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat