Lakeside Carts 422 SS Equipment Cart, Three 27 x 18 in Shelves; 400 lb Capacity

Representative image only.
Lakeside Carts Mfr # 422 – Item # EW-00946-10
Stainless steel carts withstand chemical spills and can be steam cleaned
  • Designed to reduce body strain

PRODUCT OPTIONS

$722.75USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Length (in)31.25
  • Width (in)33.25
  • Height (in)19
  • Length (cm)79.38
  • Width (cm)84.455
  • Height (cm)48.26
  • Shelf Length (in)18
  • Shelf Width (in)27
  • Shelf Length (cm)45.72
  • Shelf Width (cm)68.58
  • Number of Shelves3
  • Capacity (lbs)400
  • Capacity (kg)181
  • Caster Size (in)4
  • DescriptionSS Equipment Cart, Three 27 x 18 in Shelves; 400 lb Capacity

Key Features

  • Designed to reduce body strain

More About this Item

Vertical push handles keep hands in a comfortable position, reducing stress on arms and wrists. Padding on the handles (all models except 47520-00 and -02) absorbs vibrations and ensures a good grip. The bottom shelf is placed 20" from the floor to prevent potential back strain.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat