Lascar EL-USB-2 USB Temperature/Humidity Data Logger, 16,000+ readings, 1 year battery life

Representative image only.
Lascar Mfr # EL-USB-2 – Item # EW-23039-52
Direct-to-USB connection and easy-to-use functionality
  • User-programmable alarm thresholds
  • All data loggers come with software and are great for laboratory environmental monitoring

PRODUCT OPTIONS

$61.20USD / Each
$76.50USD / Each

$185.00USD / Each

for an additional
$185.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.
Often Bought with…

SPECS & DESCRIPTION

Specifications & Description

  • Number of Channels1
  • Input TypeTemperature and humidity
  • Max Temperature (° F)176
  • Min Temperature (° F)-32
  • Max Temperature (° C)80
  • Min Temperature (° C)-35
  • Temperature Resolution (° F)1
  • Temperature Accuracy (° F)±0.9
  • Temperature Resolution (° C)0.5
  • Temperature Accuracy (° C)±0.5
  • Max Humidity RH (RH)100
  • Min Humidity RH (RH)0
  • Humidity Resolution (%)0.5
  • Humidity Accuracy±3%
  • Memory Size32,764 data points (16,382 each channel)
  • Battery LifeAbout 1 Year
  • Battery Type1 x 3.6V lithium battery
  • Display TypeNo
  • Length (in)3
  • Width (in)1
  • DescriptionUSB Temperature/Humidity Data Logger, 16,000 readings, 1 year battery life

Key Features

  • User-programmable alarm thresholds
  • All data loggers come with software and are great for laboratory environmental monitoring

More About this Item

Simply insert any of these compact, 4.5" (11.4 cm) long loggers into your computer USB port, name it, choose your required sampling rate, select high and low alarms if required, and set the logger start time. Once configured, the logger can be removed from the computer to log independently. Data is downloaded back onto the PC where it can be analyzed and viewed as a graph using included software.
These data loggers measure temperature and humidity from 31 to 176°F (–35 to 80°C) and 0 to 100% RH, calculate dew point, and store over 16,000 readings per parameter.


What's included: configuration software and battery.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat