Lascar SGD 24-M-IP PanelPilot 2.4" Waterproof Graphic Panel Meter; 0-40 VDC In

Representative image only.
Lascar Mfr # SGD 24-M-IP – Item # EW-18000-23
Your fastest route to a personalized display!
  • Display connects to a PC via USB port for customization of color, units, logo, and graphical or numerical representation of measurements
  • Free PanelPilot software download is compatible with Windows® XP, 2000, Vista, and Windows 7
  • Panel mount with the included hardware, or leave free standing

PRODUCT OPTIONS

$231.90USD / Each

$120.00USD / Each

for an additional
$120.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Display Type2.4" color touchscreen
  • Max Power VDC (VDC)30
  • Min Power VDC (VDC)4
  • Max DC Voltage VDC (VDC)40
  • Min DC Voltage VDC (VDC)0
  • DescriptionPanelPilot 2.4" Waterproof Graphic Panel Meter; 0-40 VDC In

Includes

mounting kit and quick-start guide.

Key Features

  • Display connects to a PC via USB port for customization of color, units, logo, and graphical or numerical representation of measurements
  • Free PanelPilot software download is compatible with Windows® XP, 2000, Vista, and Windows 7
  • Panel mount with the included hardware, or leave free standing

More About this Item

These versatile color TFT graphic meter displays are user-programmable to show a variety of styles previously supported by traditional panel meters. Easily configure with the free PanelPilot software to display information through bar graph, analog, or numeric meter styles with user-defined color, text, units, and input scaling. A library of predefined elements such as meters, buttons, and switches is constantly being updated and expanded. USB to micro-USB cable is required for PC connection and programming. A standard null-modem cable will not power the unit as well as transfer data for programming, please order the 18000-58 interface cable (not included). Once programmed, the display can be left connected to a PC and powered through the USB port, or disconnected and powered through the 4 to 30 VDC terminal and mounted where needed. A USB to AC power adapter (part number 18000-59) is also available so you may plug the meter into a standard North American wall outlet.

Thermocouple add-on board, 18000-24, is not IP67 rated.


Configuring your PanelPilot display is simple; just follow these five easy steps:

1. Download the PanelPilot software (see zip file in the Technical Resources section)
2. Connect your display to the USB port of your PC using cable 18000-58 (must be purchased separately, please see Accessories section)
3. Customize by selecting from an ever-increasing library of configurations
4. Test your setup on the software before uploading the to your display.
5. Upload the configuration to your meter, and use in your application!

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat