This item is now discontinued. We recommend the following as suggested replacements: EW-30009-12

Leica Disto E7500i Handheld Laser Distance meter

Representative image only.
Leica Mfr # 792320 – Item # EW-97610-32
The safest, fastest, easiest and most accurate way to avoid dangerous measurement situations and potential accidents
  • Bluetooth® Smart technology enables communication to smartphones and tablets
  • Disto™ Sketch app (available for free download) lets you create floor plans, data tables, or add dimensions directly on photos
  • DISTO E7500i
  • Digital Pointfinder and 4X zoom display generate accurate measurements, even in unfavorable light conditions
  • 360° tilt sensor makes it possible to measure angles and horizontal distances
  • Combination of Pointfinder and tilt sensor allows you to make indirect measurements, even without a reflective target
  • Onboard help key and two customizable keys save your most used functions
  • Integrated calculator
  • IP65-rated housing and key-pad ideal for tough job sites
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Min range (ft)0.16
  • Max range (ft)650
  • Min range (m)0.05
  • Max range (m)200
  • Resolution0.0001 m; 0.001 yd; 1/64 or 0.1 in
  • Resolution (mm)0.1
  • Accuracy±0.04 in
  • Accuracy (mm)±1.0
  • Length (in)5.625
  • Width (in)2.3125
  • Height (in)1.125
  • Length (cm)14.2
  • Width (cm)5.8
  • Height (cm)3
  • Power2 x AA (included)
  • DescriptionDisto E7500i Handheld Laser Distance meter
  • Warranty2 Years
Two year warrantyIP 65

Key Features

  • Bluetooth® Smart technology enables communication to smartphones and tablets
  • Disto™ Sketch app (available for free download) lets you create floor plans, data tables, or add dimensions directly on photos
  • DISTO E7500i
  • Digital Pointfinder and 4X zoom display generate accurate measurements, even in unfavorable light conditions
  • 360° tilt sensor makes it possible to measure angles and horizontal distances
  • Combination of Pointfinder and tilt sensor allows you to make indirect measurements, even without a reflective target
  • Onboard help key and two customizable keys save your most used functions
  • Integrated calculator
  • IP65-rated housing and key-pad ideal for tough job sites
  • 2 year warranty

More About this Item



What's included: holster, batteries, and pocket clip.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat