LeviFlow LFIF-06 + LFE-E.1-50 Integrated Ultrasonic Flowmeter, 10 L/min, with 5 m extension cable

Representative image only.
LeviFlow Mfr # 100-91169 – Item # EW-24500-21
Simple compact design reduces cabling and setup time
  • Noninvasive flow measurement eliminates contamination
  • Requires no special maintenance due to lack of moving parts
  • Easily configure flow sensor parameters with PC software
  • No corner or dead zones with straight through flow path

$592.75USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Accuracy> 1.7 LPM: ±2%, <1.7 LPM: ±34 mL/min
  • Max Pressure (PSI)72.5
  • Min Flow Rate (LPM)0
  • Max Flow Rate (LPM)10
  • Material HousingPPS
  • Wetted MaterialsPFA
  • Min Operating Temperature (° F)32
  • Min Operating Temperature (° C)0
  • Max Operating Temperature (° F)122
  • Max Operating Temperature (° C)80
  • Viscosity0.36 to 1.3 mm²/s
  • Power24 VDC
  • Output (mA)0 to 20
  • DescriptionIntegrated Ultrasonic Flowmeter, 10 L/min, with 5 m extension cable

Includes

16.4-ft (5-m) PVC extension cable.

Key Features

  • Noninvasive flow measurement eliminates contamination
  • Requires no special maintenance due to lack of moving parts
  • Easily configure flow sensor parameters with PC software
  • No corner or dead zones with straight through flow path

More About this Item

This integrated ultrasonic flowmeter is designed for noninvasive flow measurement of high-purity fluids found in the semiconductor and chemical industries. Flow is sensed by two piezoelectric transducers mounted at both ends of the measuring path of the fluid stream, generating and receiving an ultrasonic wave. The wave going in direction of the flow (with-stream wave) is accelerated and the wave going against (against-stream wave) the flow direction is slowed down. The two waves are processed by a signal converter. The difference of the transmit time of both waves is proportional to the velocity of the fluid.
The flowmeter consists of a 3/8” (9.5 mm) PFA tube (9.52 mm OD, 6.38 mm ID), a flow sensor, and an integrated converter with a digital signal processor (DSP) containing special algorithms, which increase the robustness of the measurement against bubbles. Simple, compact design features one connection cable, an analog and digital output, a two-wire RS-485 bus to communicate with a computer, high/low LED alarm indicators, LED flow indicator, and zero adjustment activation button.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat