LeviFlow LFS-06SU-Z-G25 Single-Use Precision Ultrasonic Flow Sensor, 8 L/min, gamma radiated

Representative image only.
LeviFlow Mfr # 100-30400 – Item # EW-24500-11
Obtain flow measurements of high-purity fluids
  • Order the starter kit and a flow sensor to build a complete system
  • Choose from sterile or non-sterile flow sensors covering a range of 80 mL/min to 80 LPM
  • Avoid contamination— systems don't contain moving or obtrusive parts
  • Sensors feature integrated sanitary clamp fittings
  • Easily configure flow sensor parameters via software

PRODUCT OPTIONS

$339.30USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Accuracy±1%
  • Max Pressure (PSI)72.5
  • Min Flow Rate (LPM)1.7
  • Max Flow Rate (LPM)8
  • Wetted MaterialsPolypropylene, gamma irradiated
  • Min Operating Temperature (° F)50
  • Min Operating Temperature (° C)10
  • Max Operating Temperature (° F)140
  • Max Operating Temperature (° C)60
  • Process Connection3/8" sanitary tri-clamp
  • Fluid TypeHigh-purity liquids
  • Viscosity0.8 to 40 cSt
  • Enclosure RatingIP67
  • DescriptionSingle-Use Precision Ultrasonic Flow Sensor, 8 L/min, gamma irradiated

Includes

water tight connection box.

Key Features

  • Order the starter kit and a flow sensor to build a complete system
  • Choose from sterile or non-sterile flow sensors covering a range of 80 mL/min to 80 LPM
  • Avoid contamination— systems don't contain moving or obtrusive parts
  • Sensors feature integrated sanitary clamp fittings
  • Easily configure flow sensor parameters via software

More About this Item

These ultrasonic flowmeter systems are designed for use in applications were cleanliness is required. Readings are accurate to 1%—high precision for high-purity fluids. Each system requires a starter kit and clamp-on flow sensor; order separately. The starter kit includes components to get a system in place, just choose a flow sensor at the desired flow range and sterility.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat