LeviFlow LFSC-22D-005 Clamp-On Ultrasonic Flow Sensor, 80 L/min

Representative image only.
LeviFlow Mfr # 100-30391 – Item # EW-24500-20
No moving parts—no particle generation—no contamination
  • Starter kit and flow sensor required to build a complete system
  • Use on your existing silicone or C-Flex tubing
  • Obtain flow measurement without intrusion
  • Reusable flow sensors—choose from 4-, 20-, or 80-LPM models

PRODUCT OPTIONS

$2,808.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Accuracy±3%
  • Max Pressure (PSI)58
  • Min Flow Rate (LPM)0
  • Max Flow Rate (LPM)80
  • Wetted MaterialsNone
  • Min Operating Temperature (° F)50
  • Min Operating Temperature (° C)10
  • Max Operating Temperature (° F)140
  • Max Operating Temperature (° C)60
  • Process Connection22 mm OD tubing
  • Fluid TypeLiquids flowing through C-Flex® (374, 072, or 082) and silicone (Pharma 50, 65, or 80) tubing
  • Viscosity0.7 to 10 cSt
  • DescriptionClamp-On Ultrasonic Flow Sensor; 80 L/min

Includes

water tight connection box.

Key Features

  • Starter kit and flow sensor required to build a complete system
  • Use on your existing silicone or C-Flex tubing
  • Obtain flow measurement without intrusion
  • Reusable flow sensors—choose from 4-, 20-, or 80-LPM models

More About this Item

These flow systems are ideal for sterile applications. Flow sensors fit over your existing silicone or C-Flex tubing lines and are easily reusable—remove sensor clamp, dispose of flexible tubing, and fix sensor over a new line.
These non-invasive flow measurement systems have no moving parts to contaminate or generate particulates, and are accurate to 3%.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat