Liberty Industries 6-300 Adhesive Roll Mop, Telescopic Handle, 48" to 84", 9"W, with 20 Perforated Sheets

Representative image only.
Liberty Industries Mfr # 6-300 – Item # EW-09411-60
Quickly clean surfaces of dust and lint
  • Adhesive traps dirt and removes it easily
  • Simply peel back layer to expose clean sheet
  • Perforated rolls for easy tearing—each roll contains 20 sheets

PRODUCT OPTIONS

$465.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Handle Length (in)48
  • Width (in)9
  • Length (in)18
  • Width (cm)22.9
  • Length (cm)45.7
  • DescriptionAdhesive Roll Mop, telescopic handle, 48\" to 84\", 18\"W, with 20 perforated sheets

Key Features

  • Adhesive traps dirt and removes it easily
  • Simply peel back layer to expose clean sheet
  • Perforated rolls for easy tearing—each roll contains 20 sheets

More About this Item

Cut contamination with these adhesive roll mops. Mops have adhesive coated surfaces to remove debris and lint from glass, plastic, metal, and other problem surfaces. Choose from handheld or telescoping mops.
Handheld model 09411-40 is perfect for cleaning work counters, windows, or anywhere quick cleaning is needed in a confined space. Telescopic model 09411-60 has a 48"L handle that extends to 7 feet—ideal for hard to reach areas like walls, ceilings, floors, and corners.

Each roll mop has 20 disposable adhesive sheets; peel away the top layer to expose a fresh surface. Sheets are perforated every 14-3/8" for easy access to a fresh sheet. Refill rolls for each mop are sold separately.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat