Lightnin 836297 1800 rpm Digital Remote Control Mixer, Universal; 115V

Representative image only.
Lightnin Mfr # 836297 – Item # EW-04571-30
Each mixer includes an A-310 impeller for high-efficiency mixing
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Material316 Stainless Steel
  • Min Speed (rpm)1
  • Max Speed (rpm)1800
  • Mounting TypeC-clamp
  • Max Torque (in-oz)29
  • Impeller Size (in)2.5
  • Impeller Size (mm)63.5
  • Shaft Length (in)24
  • Shaft Length (mm)609.6
  • DisplayYes
  • Power (Phase)1
  • Power (VAC)115
  • Power (Hz)50/60
  • Motor hp1/10
  • Description1800 rpm Digital Remote Control Mixer, Universal; 115V
  • Warranty1 Year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

LabMaster direct-drive mixers are excellent for pilot studies of chemical, food, and wastewater treatment processes. All mixers feature a fuse-protected TENV continuous-duty motor; operate on 115 VAC, 50/60 Hz; and have an on/off indicator light.

We offer mixers with three types of mounting styles. The tube suspension mixers require the heavy-duty dual clamp 04560-24 (sold separately). The universal clamp mixers mount directly to a ring stand or tank rim. Order mixers with Tri-Clamp® mounting flange to use with tanks with a sanitary quick-connect mixer port.

These variable-speed mixers feature a remote speed controller connected to the mixer via 5-ft (1.5-m) cable that lets you position the controller safely away from splashing liquids. Choose either an analog controller or digital controller with 4-digit LED display. Through shaft and motor angle adjustment knob give you precise control of stirring angle and propeller depth.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat